1. Storage & Handling/
  2. Shelving & Racks/
  3. General Purpose Metal Shelving
Bolted Open Access Steel Shelving

Bolted Open Access Steel Shelving


4 Variants From
£239.99

Inc VAT (20%)

Up to 4% off
See 4 Product Variants
£239.99

Description unavailable

Feature Attributes

Material:

Steel

Number of Shelves:

6

Height:

2000 mm

Finish:

Painted

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome