Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Shelving & Racks
Boltless Shelving
Boltless Mesh Shelf Units
By MAN ORGA SAS
Reset
Clear All
Overall Width
Select
Overall Depth
Select
Number of Shelves
Select
See all variants from
£1,139.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£1,139.99
Description unavailable
Feature Attributes
Material:
Mesh Grid, Plastic Coated,Steel
Supplied:
Flat Pack
Shelf Material:
Mesh Grid, Plastic Coated
Width of Uprights:
50 mm
Colour of Uprights:
Light Grey
Shelf Unit Fittings:
Without Rear Panel
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome