Boltless Steel Shelving


£259.99 Inc VAT (20%)

See 2 Product Variants
£259.99

Description


Description unavailable

Feature Attributes

Pack Quantity:
1
Capacity:
900 kg
Bay Height:
1800 mm
Bay Depth:
400 mm
Shelf Finish:
STEEL
Capacity Per Shelf:
180 kg
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome