Cable Reel Storage


£499.99 Inc VAT (20%)

See all variants from £499.99

Description

Static shelving racks which are an ideal solution for organising and dispensing cable and items stored in reels.The simple side beam supports a 25mm diameter tube which can hold a variety of drums or reels.The beam is notched so the tubes can be placed in 5 different positions.Each level is then fitted with a face beam to enable the material to be passed to the user and conveniently cut to length.Bays are available in either 915 or 1220mm wide.Mobile trolley option available by request.

Feature Attributes

Product Type:
Cable Reel Storage
Tube Diameter:
25 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome