Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
/
Shelving & Racks
/
General Purpose Metal Shelving
ESD Tray Shelf, Max. Load 30kg
By Treston
See all variants from
£329.99
Inc VAT (20%)
See all variants from
£329.99
Description unavailable
Feature Attributes
Product Type:
ESD Work Tables
Material:
ESD Melamine Worktop
Load Capacity:
30 kg