Heavy Duty Wide Span Shelving with Mesh Panels


£1,249.99 Inc VAT (20%)
Up to 4.5% off

See all variants from £1,249.99


Description unavailable

Feature Attributes

Supplied:
Flat Pack
Material:
Wire Mesh
Shelf Material:
Wire Mesh
Adjustment Grid:
50 mm
Depth of Upright Profile:
15 mm
Width of Uprights:
25 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome