Inc VAT (20%)
Description unavailable
Product Type:
Shelves/Inserts
Material:
Laminate
Colour:
Light Grey
Supplied:
Assembled
Length:
600 mm
Width:
400 mm
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy