1. Storage & Handling/
  2. Carts, Trucks, & Dollies/
  3. Hand Trucks & Dollies/
  4. Hand Trucks
Fetra 2 in 1 Chair and Sack Truck

Fetra 2 in 1 Chair and Sack Truck


See all variants from
£439.99

Inc VAT (20%)

See all variants from £439.99

Description

Capacity 300kg.Adjustable height carrying arms.Arms detach and can be stowed at the back of the frame enabling the truck to be used as a normal sack truck.Tubular steel, welded construction, powder coated blue RAL 5007.Carrier arms L x W - 500 x 250mm.Overall H x W - 1300 x 580mm.Toe plate W x L - 320 x 250mm.Choice of 260mm dia. pneumatic tyred or solid rubber tyred wheels.Weight - 16kg.

Feature Attributes

Capacity:

300 kg

Weight:

16 kg

Product Type:

Chair and Sack Truck

Material:

Tubular Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome