Recobulk IBC Containers with UV Protection


£999.99 Inc VAT (20%)

See 3 Product Variants
£999.99

Description


Description unavailable

Feature Attributes

Colour:
Black
Frame Material:
Tubular Steel
Height:
1160 mm
Width:
1000 mm
Length:
1200 mm
Fork Entry Option:
4-way

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome