Traffic Cone Steel Sack Truck


Select
£329.99 Inc VAT (20%)


See all variants from £329.99


Description unavailable

Feature Attributes

Capacity:
200 kg
Wheel Diameter:
200 mm
Width:
600 mm
Weight:
18.5 kg
Height:
1257 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome