Inc VAT (20%)
Description unavailable
Supplied:
Flat Pack
Diameter:
450 mm
Frame Material:
Steel Powder Coated
Height:
1700 mm
Hook Material:
Steel Powder Coated
Base Material:
Concrete Filling
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy