Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Storage Cupboards & Cabinets
Industrial Storage Cabinets
Acurado Add-On Cupboards with Sliding Doors - Height 500mm
By C&P
Reset
Clear All
Material
Select
Width
Select
Door Colour
Select
See all variants from
£1,339.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£1,339.99
Description unavailable
Feature Attributes
Cabinet Door Type:
Sliding Door
Number of Doors:
2
Door Type:
Sliding Door
Product Type:
Add On Cupboards with Sliding Doors
Height:
500 mm
Supplied:
Assembled
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome