Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Storage Cupboards & Cabinets
Industrial Storage Cabinets
Asisto Double Door Cupboard, Height 1980mm
By C&P
Reset
Clear All
Width
Select
Door Colour
Select
Body Colour
Select
See all variants from
£2,099.99
Inc VAT (20%)
Up to 4% off
1
Add to basket
Add to quotation
See all variants from
£2,099.99
Description unavailable
Feature Attributes
Number of Doors:
2
Material:
Sheet Steel
Cabinet Door Type:
Hinged Door
Lock Type:
Cylinder Lock
Product Type:
Double Door Cupboards
Number of Shelves:
4
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome