Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Office & School Furniture
Cabinets & Cupboards
Asisto Roller Shutter Cupboard, Height 1980m
By C&P
See all variants from
£2,299.99
Inc VAT (20%)
Up to 4% off
See all variants from
£2,299.99
Description unavailable
Feature Attributes
Product Type:
Roller Shutter Cupboards
External Height:
1980 mm
Internal Height:
1865 mm
Internal Depth:
365 mm
Lock Type:
Cylinder Lock
External Depth:
435 mm
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome