Industrial Partition Wall System, Standard Module


£1,299.99 Inc VAT (20%)

See all variants from £1,299.99


Description unavailable

Feature Attributes

Width:
800 mm
Supplied:
Flat Pack
Height:
2000 mm
Panel Material:
Perforated Sheet Metal
Panel Thickness:
42 mm
Section Type:
Base Element

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome