Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Storage Cupboards & Cabinets
Industrial Storage Cabinets
Large Cupboards - Width 1200mm
By C&P
See all variants from
£1,799.99
Inc VAT (20%)
Up to 19% off
See all variants from
£1,799.99
Description unavailable
Feature Attributes
Body Colour:
Light Grey
Width:
1200 mm
Supplied:
Assembled
Door Type:
Hinged Door
Shelf Material:
Sheet Steel, Galvanised
Cupboard Load Capacity:
450 kg
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome