PPE and Janitorial Cupboards With Single Door


Select
Select
Select
£519.99 Inc VAT (20%)


See all variants from £519.99

Description

PPE & janitorial cupboards with 1 plain door and galvanised steel shelves. The shelves have a 60kg U.D.L. load capacity. The cupboards are constructed from sheet steel with a powder coated finish. Supplied with hanging rail.

Feature Attributes

Depth:
550 mm
Height:
2000 mm
Width:
525 mm
Door Height:
1925 mm
Shelf Load Capacity:
75 kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome