Steel Fireproof Cupboards According to DIN 4102


£2,599.99 Inc VAT (20%)

See all variants from £2,599.99


Description unavailable

Feature Attributes

Material:
Steel Painted
Number of Doors:
2
Depth:
500 mm
Supplied:
Assembled
Product Type:
Fire Protection/Safety Cabinets
Lock Type:
Dual Bit High Security Lock
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome