Verso Cupboards


£639.99 Inc VAT (20%)


See all variants from £639.99

Description

Verso shelf cupboards constructed from reinforced welded steel housing. Complete with plain doors fitted with 3 point lock, eight internal drawers and two galvanised steel shelves with 60kg U.D.L capacity adjustable on a 25mm pitch. Finished in hardwearing epoxy polyester powder coating.
Images are for illustration purposes only.

Feature Attributes

Width:
1300 mm
Depth:
550 mm
Shelf Load Capacity:
75 kg
Cabinet Door Type:
Plain
Product Type:
Cupboard

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome