Verso Mobile Combination Cupboard


£799.99 Inc VAT (20%)

See all variants from £799.99

Description

Verso mobile combination cupboards complete with a 30mm lino worktop, two drawers and one cupboard with one internal shelf. Constructed from sheet steel with a hard wearing powder coated finish. Drawers have a 50kg U.D.L capacity and are fitted with integrated handles and 100% extending roller bearing drawer slides. Shelves have a 60kg U.D.L load capacity. All verso mobile drawer cabinets come complete with 125mm diameter castors, 2 with brakes and give a maximum load capacity of 200kg.
Images are for illustration purposes only.

Feature Attributes

Number of Shelves:
1
Shelf Load Capacity:
75 kg
Drawer Load Capacity:
50 kg
Door Height:
500 mm
Number of Drawers:
2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome