Lockable bin cupboard with internal Louvre panel fitted at rear offering secure storage for valuable small parts.
Cupboard comes complete with range of premium containers.
Choice of cupboard heights.
Choice of door colours.
Three point locking.
Vertical door stiffening for added strength.
Cupboard delivered fully assembled with containers supplied separately.
Handle designed for easier operation, allows door closing without the key.
Three point locking as standard.
Container dimensions
(W x H x L):
Bin Sizes Size (mm)
CP1 100 x 50 x 90
CP2 102 x 75 x 165
CP3 148 x 130 x 350
CP4 207 x 130 x 350
CP5 207 x 175 x 350
CP6 416 x 175 x 375
Containers supplied (WxHxL):
CP1 100W x 50H x 90L mm Red 14.
CP2 102W x 75H x 165L mm Blue 14.
CP3 148W x 130H x 240L mm Green 10.
CP4 207W x 130H x 350L mm Yellow 4.
Images are for illustration purposes only
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy