Bott Verso Mobile Cabinet with 10 Drawers


£1,899.99 Inc VAT (20%)

See 4 Product Variants
£1,899.99

Description

Welded steel construction with push pull handles.Metal top tray with 3 raised edges and inlaid mat.10 lockable drawers, drawer blocking to prevent accidental opening, 100% extension roller bearing, 50kg UDL capacity.4 x 100mm high drawers, 6 x 175mm high drawers.125mm dia. rubber tyred castors: 2 fixed, 2 swivel with brake.H x W x Dmm: 965 x 1050 x 550.Max. combined load capacity 200kg.UK made.10 year guarantee.Choice of colour.

Feature Attributes

Number of Drawers:
10
Product Type:
Mobile Cabinet

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome