Mobile Drawer Unit with Drawers, HxWcD 575 X 570 X 615mm


£1,339.99 Inc VAT (20%)

See all variants from £1,339.99


Description unavailable

Feature Attributes

Number of Drawers:
3
Drawer Load Capacity:
100 kg
Drawer Colour:
Gentian Blue
Wheel Fittings:
4 Swivel Castors 2 with Wheel Stops
Overall Width:
570 mm
Overall Height:
575 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome