Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Ladders, Steps & Access Equipment
Ladders
Multi-Purpose Ladders
Lean to Ladder with Rungs, Width 350mm, Rail 58 X 25mm
By MUNK GmbH
Reset
Clear All
Number of Rungs
Select
See all variants from
£199.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£199.99
Description unavailable
Feature Attributes
Product Type:
Lean-To Rung Ladders
Width:
350 mm
Supplied:
Assembled
Step Depth:
30 mm
Load Capacity:
150 kg
Rail Width:
25 mm
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome