Braked Pallet Trucks


£949.99 Inc VAT (20%)
5% off

See all variants from £949.99


Description unavailable

Feature Attributes

Product Type:
Braked Pallet Truck
Wheel Type:
Nylon
Fork Length:
1000 mm
Fork Width:
160 mm
Lowered Fork Height:
85 mm
Fork Height Raised:
200 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome