Electric High Lift Pallet Trucks


£2,499.99 Inc VAT (20%)

See all variants from £2,499.99


Description unavailable

Feature Attributes

Fork Width:
160 mm
Fork Length:
1170 mm
Lowered Fork Height:
85 mm
Fork Height Raised:
800 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome