Box Pallet Sheet Steel, with Access Opening, LxW 1200/1000 X 800mm


Select
£599.99 Inc VAT (20%)


See all variants from £599.99

Description


Description unavailable

Feature Attributes

Material:
Sheet Steel
Supplied:
Assembled
Load Capacity:
1000 kg
Stacking Load:
4000 kg
Length:
1200 mm
Width:
800 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome