Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Storage Bins, Boxes & Totes
Pallets
Pallet Boxes with Swivel Castors and Wheel Stops
By Alpha Paletten & Boxen e.K.
Reset
Clear All
Material
Select
Colour
Select
External Height
Select
See all variants from
£549.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£549.99
Description unavailable
Feature Attributes
Product Type:
Pallet Box
Internal Width:
1130 mm
External Width:
1200 mm
External Length:
800 mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome