Standard Pallet Boxes with 3 Runners


Select
£519.99 Inc VAT (20%)


See all variants from £519.99

Description


Description unavailable

Feature Attributes

Supplied:
Assembled
Colour:
Grey
Material:
Polyethylene (Low Pressure PE / HDPE)
Material Properties:
Suitable for Use with Foodstuffs
External Length:
1200 mm
Wall Design:
Closed
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome