Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Parts Storage
Parts Storage Systems Accessories
Sleeve End 16mm Rubber - 2500042255
By ABB
Order Code:
ZT5103571S
Qty of 100 for
£419.00
Inc VAT (20%)
£4.19 each
Quantity
Price
Discount
1 - 9999
£4.19
0%
10000 +
£3.98
5%
100
Add to basket
This product must be ordered in multiples of 100
Get it in
15-17
working days
Available
GBP
419.00
https://www.zoro.co.uk/shop/storage-and-handling/parts-storage-systems-accessories/sleeve-end-16mm-rubber-2500042255/p/ZT5103571S
Add to quotation
View all Parts Storage Systems Accessories
Description
ABB SLEEVE END 16MM RUBBER Accessories (29605) GZ11
Tags:
#BulkDiscount
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome