Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
/
Shelving & Racks
/
Pegboards & Accessories
Cable Hook 6mm WxDxH Zinc Plated
By perfo
Length
Select
See all variants from
£19.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£19.99
Description unavailable
Feature Attributes
Product Type:
Cable Hook
Diameter:
6 mm
Finish:
Zinc Plated
Pack Quantity:
5