1. Storage & Handling/
  2. Carts, Trucks, & Dollies/
  3. Platform Trucks
9-TREAD Truck-dock Platform Comes with Metal Treads

9-TREAD Truck-dock Platform Comes with Metal Treads


See all variants from
£1,699.99

Inc VAT (20%)

Up to 4% off
See all variants from £1,699.99

Description

This Range is manufactured with a 45 degree angle of accent, it means that the user is able to descend the step facing forwards safely. Very popular with customers loading / unloading vehicles.
Platform height between 1000 - 1800 mm
Tread size 700 (w) x 200 (D) mm
Platform size 700 (w) x 1200 (D) mm
This range comes fully welded and ready to use!

See full description

Feature Attributes

Platform Height:

1000 - 1800 mm

Product Type:

Truck-dock Platform

Material:

Metal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome