Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Carts, Trucks, & Dollies
Platform Trucks
KM338 Multi-Shelf Truck, 2 Swivel Castors and 2 Fixed Castors
By KONGA
See all variants from
£1,399.99
Inc VAT (20%)
See all variants from
£1,399.99
Description unavailable
Feature Attributes
Load Capacity:
500 kg
Wheel Diameter:
200 mm
Wheel Type:
Solid Rubber Tyres
Supplied:
Flat Pack
No. of Levels:
5
Height:
1800 mm
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome