Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
/
Castors & Wheels
/
Castor Wheels
/
Pneumatic Wheels
Pneumatic 260mm Ball Bearing Wheel 120kg Load
By BIL
Bore Size
Select
See all variants from
£29.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£29.99
Description unavailable
Feature Attributes
Tread Width:
85 mm
Load Capacity:
120 kg
Product Type:
Ball Bearing Wheel