PU Tyre on Aluminium Rim Castors


£61.99 Inc VAT (20%)

See all variants from £61.99


Description unavailable

Feature Attributes

Wheel Material:
Polyurethane (PU)
Supplied:
Assembled
Rim Material:
Aluminium
Wheel Width:
40 mm
Shore Hardness:
95 A
Housing Surface:
Zinc Plated By Galvanization
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome