Provides protection for racking end frames from potentially hazardous damage. Provide additional protection to the sides of the end frames. Easy to install and adjust. Highly visible yellow and black powder coated finish.End frames & `C` rails manufactured from steel. Securing blocks manufactured from Aluminium. End frames H x W x D: 500 x 300 x 190mm x 5mm gauge. Rails `C` profile: D x W: 100 x 40 x 3mm gauge. Anchor plates D x W: 160 x 140 x 10mm gauge. All sets H x D: 500 x 190mm. Set 1 adjustable width: 900 – 1300mm. Set 2 adjustable width: 1700 to 2100mm. Set 3 adjustable width: 2300 x 2700mm. Securing bolts required: 12 per unit.