Load King Long Pipe Metal Stillage


Select
£1,999.99 Inc VAT (20%)


See all variants from £1,999.99

Description

CE Marked Long Pipe Metal Stillage is designed to store larger items than your typical post pallet and is built and sourced locally in the UK. It is perfect for the building sector, which uses these stillages to comfortably store large pipes or any other large object.

These stillages are equipped with pallet feet, which enable stacking of the stillages. This allows you to save and transfer the stillages in as little space as possible. Additionally, they come with forklift guides that make it simple to move the stillages in a secure manner while they are loaded with goods.

Our Long Pipe Stillage is the ideal answer for your material handling requirements since it comes in a variety of standard colours and may be used with or without fork guides.

The long pipe metal stillages are a type of storage and handling solution that is designed for use in construction and warehouse environments. These stillages are typically made from durable metal materials and are designed to hold and store long pipes and other cylindrical items. They are equipped with features such as forklift guides, which allow them to be easily moved and transported using various types of material handling equipment.

One of the key benefits of CE Marked long pipe metal stillages is their durability. The metal construction and use of high-quality materials make these stillages suitable for use in demanding construction and warehouse environments, where they may be subjected to heavy loads and harsh handling conditions. They are also easy to clean and maintain, which helps to reduce the time and resources required for ongoing upkeep.

In addition to their durability, CE Marked long pipe metal stillages are also highly efficient. They are designed to be easily stackable, allowing for convenient storage and transport when not in use. The inclusion of forklift guides allows for easy and efficient handling and transport using forklifts, improving the overall efficiency of warehouse and construction operations.

Overall, CE Marked long pipe metal stillages are a reliable and efficient solution for the storage and handling of long pipes and other cylindrical items. They offer a range of benefits, including durability, efficiency, and ease of maintenance, making them a popular choice for companies looking to optimize their operations in construction and warehouse environments.

See full description

Feature Attributes

Material:
Metal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome