Metal Budgie Cages with Rolling Stand - White/Black


Select
£52.99 Inc VAT (20%)


See all variants from £52.99

Description

LARGE BIRD CAGE: This budgie cage with stand allows your pet to move, rest and relax comfortably.POWDER-COATED METAL: Make this canary cage strong, stable and secure.INTERIOR FEATURES: The bird cage with stand features three wooden perches, a wooden swing and four plastic food bowls. BOTTOM STORAGE BASKET: Keeps everything you need within easy reach.EASY ACCESS: Two large front doors with multiple sliding food doors. Front slide-out tray catches everything easily and efficiently, easy to clean.FOUR-WHEEL STAND: This finch cage can be moved easily, causing little disruption for your bird. Two have brakes for added safety.
DIMENSIONS: Whole: 157H x 46.5L x 36Wcm. Cage: 92H x 44.5L x 33Wcm. Bar spacing: 8 mm. Assembly required.

Feature Attributes

Product Type:
Bird Cage
Material:
Metal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome