Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Shelving & Racks
Shelving & Racks - Various
Textile Straps In Packs
By ESB
Pack Quantity
Select
Colour
Select
See all variants from
£26.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£26.99
Description
Description unavailable
Feature Attributes
Product Type:
Accessories
Material:
Fabric
Supplied:
Assembled
Width:
25 mm
Length:
1050 mm
Effective Length:
800 mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome