Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Lockers
Standard Lockers
Intro Double Tier Steel Cloakroom Lockers, Width 1220mm
By C&P
See all variants from
£3,399.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£3,399.99
Description unavailable
Feature Attributes
Internal Height:
895 mm
Finish:
Stove Enamelled
Door Type:
Hinged Door
Design:
Welded
Material:
Sheet Steel
Supplied:
Assembled
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome