Intro Double Tier Steel Cloakroom Lockers, Width 620mm


Select
Select
Select
£2,099.99 Inc VAT (20%)


See all variants from £2,099.99


Description unavailable

Feature Attributes

Door Type:
Hinged Door
Material:
Sheet Steel
Internal Depth:
460 mm
Internal Width:
260 mm
Design:
Welded
Internal Height:
895 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome