Intro Double Tier Steel Cloakroom Lockers, Width 920mm


Select
Select
£2,999.99 Inc VAT (20%)


See all variants from £2,999.99


Description unavailable

Feature Attributes

No. of Compartments:
3
Door Type:
Hinged Door
Finish:
Stove Enamelled
Design:
Welded
Internal Height:
895 mm
Material:
Sheet Steel
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome