Powder coated light grey body with anti-bacterial paint finish, Germ Guard Active TechnologyThese lockers are fitted with security shelf to prevent any unauthorised access to the compartment below.These standard lockers are fitted with mastered cam locks with 2, 000 different combinations.Single tier lockers fitted with top shelf and coat hook.Two tier lockers fitted with coat hook in each compartment.Strengthened and ventilated locker door.Choice of 3 widths: 300mm, also 380mm and 450mm online.Height: 1800mm.Available with standard and sloping top.Reaction to Fire Classification EN 13501-1.