Standard Lockers Description - 2 Doors


£219.99 Inc VAT (20%)

See all variants from £219.99

Description

Slate grey carcass with slate grey door/s.Manufactured from robust 0.9mm and 0.7mm thick steel.Covid safe finish, bioshell antibacterial coating.Anti–intruder frame with structural plinths between compartments for security.Strengthened and ventilated locker door.Designed to be positioned side by side without ‘creep’ gaps. Fire retardant, Flamezero certified.Tested to BS4680:1990.Manufactured to carbon zero standards in the UK.10 year guarantee.Available with flat. Supplied with 2 locking options, cam lock (supplied with 2 keys) or hasp and staple (padlock not provided) .Height: 1800mm. Width: 300mm.Available in 3 depths: 300, 380 or 450mm.

Feature Attributes

Number of Doors:
2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome