Powder coated light grey body with choice of door colour.Hasp and staple lock, padlock not supplied.Anti-bacterial paint with Germ Guard Active Technology.Reaction to Fire Classification EN 13501-1.Strengthened and ventilated locker door.Security shelf to prevent any unauthorised access to the compartment below.Single tier lockers fitted with top shelf and coat hook.Two tier lockers fitted with coat hook in each compartment.Height: 1800mm.