Clip-Step Step Ladder, Single Sided Access, Slip Resistant R13


Select
£429.99 Inc VAT (20%)


See all variants from £429.99


Description unavailable

Feature Attributes

Step Depth:
80 mm
Load Capacity:
150 kg
Frame Colour:
Aluminium Silver
Supplied:
Assembled
Frame Material:
Aluminium
Access Type:
Steps
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome