TopLine Safety Ladders


£299.99 Inc VAT (20%)

See 3 Product Variants
£299.99

Description


Description unavailable

Feature Attributes

Load Capacity:
150 kg
Supplied:
Assembled
Product Type:
Step Ladders, Single Sided
Frame Material:
Aluminium
Platform Depth:
245 mm
Platform Width:
265 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome