Description unavailable
Material:
Plastic
Colour:
Grey
Supplied:
Assembled
External Width:
400 mm
External Length:
600 mm
Stacking Design:
Solid Walls and Base
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy