Attached Lid Forklift Container - Pack of 4

Attached Lid Forklift Container - Pack of 4

Order Code: ZT3491602S

£649.99 Inc VAT (20%)


Description

Attached lid stackable/nestable container.6:2 Nesting ratio allows users to return or store 3 times as many empty totes.Manufactured from high impact polypropylene.Pallet feet built into box.Steel bars reinforce the base of the container.Handles for easy movement by hand.Multiple security seal locations to ensure goods remain tamper proof.Large 190 litre capacity.Half UK pallet sized footprint.External L x W x H: 1000 x 575 x 540mm.Internal L x W x H: 900 x 500 x 400mm.100kg capacity per container. 450kg max. stacking load.Weight 12kg.Made in UK.

See full description
This product is Made to Order which is Non-Returnable, please see our returns policy for more information.
Specifications for Attached Lid Forklift Container - Pack of 4
  • Product Type
    Forklift Container
  • Pack Quantity
    4
  • Weight
    12kg
  • Capacity
    190L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome