Coloured Solid Side Stack and Nest Containers


Select
£61.99 Inc VAT (20%)


See all variants from £61.99


Description unavailable

Feature Attributes

Material:
Plastic
External Width:
400 mm
Internal Width:
340 mm
External Length:
600 mm
Internal Length:
460 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome